DESCRIPTION

Mirabelle® 18 in. Shower Arm for Rainshower with Escutcheon

MIRRSA180

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
NPT
Faucet Connection
NPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
IAPMO Listed
Yes
Length
18 in
Material
Brass
Spout Reach
1-9/16 in

Starting at
$120.77
EACH
  • QUANTITY

DOCUMENTS