DESCRIPTION

  • All metal construction
  • Includes mounting hardware

Mirabelle® Edenton® 18 in. Towel Bar

MIRMLED18TB

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Edenton®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
2-7/8 in
Height
2-9/16 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
18 in
Material
Metal

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$55.03
EACH
  • QUANTITY