DESCRIPTION

  • All metal construction
  • Mounting hardware included

Mirabelle® Provincetown® 18 in. Towel Bar

MIRPR18TB

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Provincetown®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
2-1/2 in
Length
18 in
Material
Metal
Width
20 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$29.62
EACH
  • QUANTITY