DESCRIPTION

Mirabelle Cordoba® 18 in. Towel Bar

MIRPT18TB

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Cordoba®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3 in
Height
2-1/2 in
Installation Type
Wall Mount
Length
18 in
Material
Metal

Starting at
$60.38
EACH
  • QUANTITY