DESCRIPTION

  • All metal construction
  • Mounting hardware included
  • Zinc alloy die-cast posts

Mirabelle® St. Augustine 18 in. Towel Bar

MIRSA18TB

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
St. Augustine
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Depth
3-1/4 in
Height
1-4/5 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
18 in
Material
Metal
Width
3 in

Starting at
$44.71
EACH
  • QUANTITY