DESCRIPTION

  • All metal construction
  • Mounting hardware included
  • Zinc alloy die-cast posts

Mirabelle® Vilamonte® 18 in. Towel Bar

MIRVL18TB

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Vilamonte®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
2-1/2 in
Installation Type
Wall Mount
Length
18 in
Material
Metal
Width
19-3/4 in

Starting at
$57.09
EACH
  • QUANTITY