DESCRIPTION

  • Cutout template included
  • With overflow

Mirabelle® Mangrove 19 x 15-1/8 in. Undermount Lavatory Sink

MIRU1915

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2M
Bowl Size Single Or Left
19 in x 15-1/8 in x 5-1/2 in
Collection
Mangrove
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Drain Opening
1-3/4 in
Faucet Installation
No Hole
Installation Type
Undermount
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
21-1/4 in x 17-1/8 in x 7-1/2 in
Shape
Oval

Starting at
$81.68
EACH
  • QUANTITY