DESCRIPTION

  • Less shower arm and flange

Mirabelle® 2 gpm 1-Function Wall Mount Round Showerhead

MIRRS1020R

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
10 in
End Connection 1
NPT
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2 gpm
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
Yes
Length
2-1/2 in
Material
Brass, Stainless Steel
Showerhead Function
Single
Spray Type
Rain
WaterSense Labeled
Yes
Width
10 in

Starting at
$232.25
EACH
  • QUANTITY