DESCRIPTION

  • Basket strainers and disposal flanges sold separately
  • Double equal bowls
  • Installation hardware and template included
  • Sound absorption pads and coating minimize vibration and sound

Mirabelle® 2-Bowl Kitchen Sink

MIRUC3118

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.19.3M
ASME Specifications
ASME A112.19.3M
Bowl Size Single Or Left
14 in x 15-7/8 in x 9 in
CARB OTC LEED Compliant
No
Color Finish
Brushed Satin
Color Finish Category
Stainless Steel
Depth
9 in
Drain Location
Rear
Drain Opening
3-1/2 in
Faucet Installation
No Hole
GSA Approved
No
Gauge
16
IAPMO Listed
Yes
Installation Type
Undermount
Material
Stainless Steel
Material Type
304
Number Of Bowls
2
Overall Sink Size
30-7/8 in x 17-7/8 in
Right Bowl Size
14 in x 15-7/8 in x 9 in
Sink Size Range
26 in - 30 in

Starting at
$250.0
EACH
  • QUANTITY