DESCRIPTION

Mirabelle® 2-Bowl Right Hand Undercounter Kitchen Sink

MIRUT3221PR

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3M
Bowl Size Single Or Left
18 3/8 in x 14 3/4 in x 10 in
Color Finish
Satin
Drain Opening
3-1/2 in
Faucet Installation
No Hole
Gauge
18
IAPMO Listed
Yes
Installation Type
Undermount
Material
Stainless Steel
Material Type
304L
Number Of Bowls
2
Overall Sink Size
31 3/8 in x 20 3/8 in x 10 in
Right Bowl Size
15 5/8 in x 13 3/8 in x 8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY