DESCRIPTION

  • Five-function showerhead: aerated, aerated and spray, spray, massage and spray and massage
  • Pressure balanced

Mirabelle® Boca Raton® 2 gpm Single Handle Trim Shower (Trim Only)

MIRBR8020E

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
Collection
Boca Raton®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Flow Rate
2 gpm
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Cross
Material
Brass
Number of Handles
Single Handle
Showerhead Function
5
Spray Type
Aerated, Aerated/Spray, Massage, Massage Spray, Spray
Trim Only
Yes
WaterSense Labeled
Yes

Starting at
$251.88
EACH
  • QUANTITY