DESCRIPTION

  • Pressure balanced
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

Mirabelle Edenton® 2 gpm Single Handle Trim Shower

MIRED8020E

Color Finish

 

SPECIFICATIONS

CEC Compliant
For Sale in CA
Collection
Edenton®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
2 gpm
Handle Type
Lever
Material
Brass
Number of Handles
Single Handle
Showerhead Function
Single
WaterSense Labeled
Yes

Starting at
$199.0
EACH
  • QUANTITY

DOCUMENTS