DESCRIPTION

  • Pressure balanced

Mirabelle Milazzo™ 2 gpm Single Handle Trim Shower

MIRML8020E

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
Collection
Milazzo™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
2 gpm
Handle Type
Cross
Material
Brass
Number of Handles
Single Handle
Showerhead Function
Single
WaterSense Labeled
Yes

Starting at
$207.29
EACH
  • QUANTITY