DESCRIPTION

  • Pressure balanced

Mirabelle® Edenton® 2 gpm Single Handle Tub and Shower Trim

MIRED8030E

Color Finish

 

SPECIFICATIONS

CEC Compliant
For Sale in CA
Collection
Edenton®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
6 in
Flow Rate
2 gpm
Green
WaterSense, Yes
Handle Type
Lever
Material
Brass
Number of Handles
Single Handle
Showerhead Function
Single
Spout Type
Diverter
WaterSense Labeled
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$298.2
EACH
  • QUANTITY

DOCUMENTS