DESCRIPTION

  • Five-function showerhead: aerated, aerated and spray, spray, massage and spray and massage
  • Pressure balanced
  • Slip-fit spout with diverter

Mirabelle® Key West® 2 gpm Single Handle Tub and Shower Trim

MIRKW8030E

Color Finish

 

SPECIFICATIONS

CEC Compliant
For Sale in CA
Collection
Key West®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
2 gpm
Handle Type
Lever
Material
Brass
Number of Handles
Single Handle
Showerhead Function
5
Spout Type
Diverter
Spray Type
Aerated, Massage, Massage Spray, Spray
WaterSense Labeled
Yes

Starting at
$290.28
EACH
  • QUANTITY