DESCRIPTION

  • Pressure balanced

Mirabelle® Milazzo® 2 gpm Single Handle Tub and Shower Trim

MIRML8030E

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
Collection
Milazzo®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
2 gpm
Handle Type
Cross
Material
Brass
Number of Handles
Single Handle
Showerhead Function
Single
Spout Type
Diverter
WaterSense Labeled
Yes

Starting at
$295.09
EACH
  • QUANTITY