DESCRIPTION

  • Pressure balanced
  • Slip-fit spout with diverter

Mirabelle® Provincetown® 2 gpm Single Lever Handle Tub and Shower Trim

MIRPR8030E

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
Collection
Provincetown®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Type
Tub Faucet
Flow Rate
2 gpm
Green
WaterSense, Yes
Handle Type
Lever
Number of Handles
Single Handle
Showerhead Function
3
Spout Type
Diverter
Spray Type
Full, Full/Massage, Massage
Trim Only
Yes
WaterSense Labeled
Yes

Starting at
$113.41
EACH
  • QUANTITY