DESCRIPTION

  • Includes slip-fit tub spout

Mirabelle® Vilamonte 2 gpm Single Lever Handle Tub and Shower Trim Kit

MIRVL8030E

Color Finish

 

SPECIFICATIONS

CEC Compliant
For Sale in CA
Collection
Vilamonte
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
2 gpm
Green
WaterSense, Yes
Handle Type
Lever
Material
Brass
Number of Handles
Single Handle
Showerhead Function
Single
Spout Type
Diverter
Trim Only
Yes
WaterSense Labeled
Yes

Starting at
$296.52
EACH
  • QUANTITY

DOCUMENTS