Single Function Full Showerhead in Oil Rubbed Bronze

This product has been replaced by

Signature Hardware Oil Rubbed Bronze Single Function Full Spray Showerhead
Signature Hardware Single Function Showerhead in Oil Rubbed Bronze
Manufacturer Part #SHSH2060GORB
You last purchased this on
 
Mirabelle®

Custom Showering Single Function Full Showerhead in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Signature Hardware Oil Rubbed Bronze Single Function Full Spray Showerhead
Signature Hardware Single Function Showerhead in Oil Rubbed Bronze
Manufacturer Part #SHSH2060GORB
Mirabelle®

Custom Showering Single Function Full Showerhead in Oil Rubbed Bronze

  • Fast #
  • Part #MIRSH2060EORB
  • Item #4837823
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Brass ball joint threaded
  • Less shower arm and flange
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI A112.18.1
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
Collection:
Custom Showering
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
End Connection 1:
NPSM
End Connections:
NPSM
Faucet Connection:
NPSM
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
2.0 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
IAPMO Listed -:
Yes
Length:
3-5/8 in
Shape:
Square
Shower Arm Reach:
3-5/8 in
Showerhead Flow Rate:
2 gpm
Showerhead Function:
Single
Spray Type:
Full
WaterSense Labeled:
Yes
Width:
6 in