DESCRIPTION

  • Maximum deck thickness: 1-3/4"
  • Meets ANSI: A112.18.1M
  • NSF/ANSI Std. 61 compliant and cUPC/IAPMO listed
  • Solid brass construction, exposed pop-up drain without overflow

Mirabelle Milazzo™ 2-Handle 3-Piece Roman Tub Faucet Faucet

MIRML3RT

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Cartridge Type
Ceramic Disc, Quarter Turn
Center Size
8 in - 16 in
Collection
Milazzo™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
3 or 4 Hole
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet Only
Flow Rate
12.15 gpm
Handle Type
Cross
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Spout Height
6-7/8 in
Spout Reach
8 in
Spout Type
High Arc
Trim Only
No
WaterSense Labeled
No

Starting at
$371.3
EACH
  • QUANTITY