DESCRIPTION

Mirabelle® Provincetown® 2-Handle 3-Piece Roman Tub Faucet Faucet Trim

MIRPR3RT

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.18.1M
Center Size
8 in - 16 in
Collection
Provincetown®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet Only
Flow Rate
8 gpm
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
Yes
Material
Metal
Number of Handles
Two Handle
Spout Height
4-5/8 in
Spout Reach
7-7/8 in
Trim Only
Yes
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$192.74
EACH
  • QUANTITY

DOCUMENTS