DESCRIPTION

  • Maximum deck thickness: 1-7/8"

Mirabelle® Vilamonte Roman Tub Faucet Trim Kit with Double Lever Handle 3-Piece

MIRVL3RT

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.18.1M
Center Size
8 in - 16 in
Collection
Vilamonte
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet Only
Flow Rate
8 gpm
Handle Type
Lever
Height
8-11/16 in
IAPMO Listed
Yes
Material
Metal
Number of Handles
Two Handle
Spout Height
6-5/16 in
Spout Reach
7-11/16 in
Trim Only
Yes
WaterSense Labeled
No

Starting at
$236.78
EACH
  • QUANTITY