DESCRIPTION

  • Lift rod diverter to handshower
  • Maximum deck thickness: 1-7/8"
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

Mirabelle Vilamonte® 2-Handle 4-Piece Roman Tub Faucet Faucet Trim

MIRVL4RT

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.18.1M
CEC Compliant
For Sale in CA
Collection
Vilamonte®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
4 Hole
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet with Handshower
Flow Rate
2 gpm
Handle Type
Lever
Height
8-11/16 in
IAPMO Listed
Yes
Material
Metal
Number of Handles
Two Handle
Spout Height
6-5/16 in
Spout Reach
7-11/16 in
Trim Only
Yes
WaterSense Labeled
No

Starting at
$363.17
EACH
  • QUANTITY