DESCRIPTION

  • Mounting hardware included

Mirabelle® Pendleton 2 in. Robe Hook

MIRPTRH

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Pendleton
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3 in
Height
2 in
Installation Type
Wall Mount
IsAcceptableImage
Material
Metal
Width
2 in

Starting at
$32.87
EACH
  • QUANTITY