DESCRIPTION

  • 14" W X 7 3/8" H
  • Mounting hardware included
  • UL listed
  • Uses two 60W Medium A19 lamps max

Mirabelle® St Augustine® 2 Light 60W Flush Mount Ceiling Light

MIRSAFMLGT

Color Finish

 

SPECIFICATIONS

Collection
St Augustine®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
7-3/8 in
Light Bulb Base Type
Medium E-26
Number Of Lights
2
UL Listed
Yes
Watts
60
Width
14 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY