DESCRIPTION

  • 15" W X 10" H
  • Extends 7 5/8"
  • Mounting hardware included
  • UL listed
  • Uses two 60W Medium A19 lamps max

Mirabelle® Key West 2 Light 60W Medium Wall Bath Bracket

MIRBRKW2LGT

Color Finish

 

SPECIFICATIONS

Collection
Key West
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Depth
7-5/8 in
Glass Type
White Ribbed
Height
10 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Number Of Lights
2
UL Listed
Yes
Watts
60
Width
15 in

Starting at
Call for Pricing
  • QUANTITY