DESCRIPTION

  • Cutout template included
  • Drop-In
  • Overall size: 21 7/8" X 18 3/8"
  • Vitreous china with concealed front overflow

Mirabelle® Boca Raton 22 x 18 in. Vitreous China Drop-in Lavatory with 8 in. Center

MIRBR458A

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.2M
Bowl Size Single Or Left
14 9/16 in x 10 1/4 in x 7 1/4 in
Center Size
8 in
Collection
Boca Raton
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Drain Opening
1-1/4 in
Faucet Installation
3 Hole
Installation Type
Drop-in
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
21-7/8 in x 18-3/8 in
Shape
Oval

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS