DESCRIPTION

Mirabelle® Cordoba 24 in. Die Cast Zinc Alloy Towel Bar

MIRPT24TB

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Cordoba
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3 in
Height
2-1/2 in
Installation Type
Wall Mount
Length
24 in
Material
Metal

Starting at
$71.17
EACH
  • QUANTITY