DESCRIPTION

  • All metal construction
  • Includes mounting hardware

Mirabelle Edenton® 24 in. Towel Bar

MIRMLED24TB

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Edenton®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
2-7/8 in
Height
2-9/16 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
24 in
Material
Metal

Starting at
$58.21
EACH
  • QUANTITY