DESCRIPTION

  • All metal construction
  • Mounting hardware included

Mirabelle Provincetown® 24 in. Towel Bar

MIRPR24TB

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Provincetown®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3 in
Height
2-1/5 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
24 in
Material
Metal

Starting at
$31.84
EACH
  • QUANTITY