DESCRIPTION

  • All metal construction
  • Mounting hardware included
  • Zinc alloy die-cast posts

Mirabelle® St Augustine 24 in. Towel Bar

MIRSA24TB

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
St Augustine
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-1/4 in
Height
2-3/16 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
24 in
Material
Metal

Starting at
$46.39
EACH
  • QUANTITY