DESCRIPTION

  • Features adjustable leg levelers for easy leveling on uneven floors
  • Made of 18 gauge type 304 stainless steel
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

Mirabelle 24 x 19 in. Console Pedestal Base

MIR2419R

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Material
Stainless Steel
Material Type
304

Starting at
$465.08
EACH
  • QUANTITY