DESCRIPTION

Mirabelle® Rigi 24 x 2 in. Towel Bar

MIRRI24TB

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Rigi
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
2 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
24 in
Material
Metal

Starting at
$75.79
EACH
  • QUANTITY