DESCRIPTION

  • Double equal bowls
  • Installation, operating, care and maintenance instructions included
  • Mounting hardware and template included
  • Sound absorption pads and coating to minimize vibration and sound and increase durability

Mirabelle® 29 x 20 in. Double Bowl Kitchen Sink with 50/50 Split

MIRUC2920ZE

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.19.3M
ASME Specifications
ASME A112.19.3M
Bowl Size Single Or Left
13 in x 18 in x 10 in
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Drain Location
Rear Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
Gauge
16
IAPMO Listed
Yes
Installation Type
Undermount
Material
Stainless Steel
Material Type
304
Number Of Bowls
2
Overall Sink Size
29 in x 20 in x 10 in
Right Bowl Size
13 in x 18 in x 10 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$624.08
EACH
  • QUANTITY