DESCRIPTION

  • All metal construction
  • Mounting hardware included
  • Zinc alloy die-cast posts

Mirabelle® St Augustine® 3-1/16 in. Robe Hook

MIRSARH

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
St Augustine®
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
3-1/4 in
Height
3-1/16 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Metal
Width
2-3/16 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$20.17
EACH
  • QUANTITY