DESCRIPTION

  • Factory calibrated comfort setting at 104°F
  • Must be installed in accordance with provided installation instructions

Mirabelle® 3/4 Thermostat Valve

MIR6006

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Rough Brass
Color Finish Category
Brass Tones
End Connection 1
NPT
Flow Rate
18 gpm
Material
Brass
Number of Handles
Two Handle
Valve Size
3/4 in
Valve Type
Roman Tub Rough-In Valves

Starting at
$345.47
EACH
  • QUANTITY