DESCRIPTION

  • Brass ball joint threaded
  • Less shower arm and flange

Mirabelle® Custom Showering 2 gpm Single Showerhead

MIRSH2060E

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Collection
Custom Showering
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
6 in
End Connection 1
NPSM
Fitting Size 1
1/2 in
Flow Rate
2 gpm
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
Yes
Installation Type
Wall Mount
Length
3-5/8 in
Material
Brass
Showerhead Function
Single
Size
1/2 in
Spray Type
Full
WaterSense Labeled
Yes
Width
6 in

Starting at
$72.41
EACH
  • QUANTITY

DOCUMENTS