DESCRIPTION

  • Mounting hardware included

Mirabelle® Key West 3-Hole Lavatory Sink

MIRKW348A

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2M
Bowl Size Single Or Left
17 in x 10-1/2 in x 5-7/8 in
Center Size
8 in
Collection
Key West
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Drain Opening
1-1/4 in
Faucet Installation
3 or 4 Hole
Height
34-5/8 in
IAPMO Listed
Yes
Installation Type
Pedestal
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
24-3/8 in x 19-3/8 in x 34-1/8 in
Shape
Rectangular

Starting at
$185.63
EACH
  • QUANTITY