DESCRIPTION

Mirabelle® 3-Hole Roman Tub Faucet Valve

MIR674163

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Rough Brass
Color Finish Category
Brass Tones
Flow Rate
8 gpm
Material
Ceramic
Number of Handles
Two Handle
Valve Size
1/2 in
Valve Type
Roman Tub Rough-In Valves
WaterSense Labeled
No

Starting at
$97.42
EACH
  • QUANTITY