DESCRIPTION

  • 8" to 16" installation spread
  • High arc spout
  • Meets ANSI: A112.18.1M
  • NSF/ANSI Std. 61 compliant and cUPC/IAPMO listed
  • Quarter-turn ceramic disc cartridge
  • Solid brass construction, exposed pop-up drain without overflow
  • Two handle

Mirabelle® Key West 3-Hole Whirlpool Faucet with Double Lever Handle

MIRKW3RT

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.18.1M
Application
Residential
CARB OTC LEED Compliant
No
Cartridge Type
Ceramic Disc
Center Size
8 in - 12 in
Collection
Key West
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Faucet Connection
NPSM
Faucet Connection Size
3/4 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet Only
Flow Rate
4 gpm
Handle Type
Lever
IAPMO Listed
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Spout Height
5-3/16 in
Spout Reach
6-1/8 in
Spout Type
High Arc
Trim Only
No
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY