DESCRIPTION

  • Maximum deck thickness: 1-7/8"

Mirabelle® Rigi 3-Hole Whirlpool Faucet with Double Lever Handle

MIRRI3RT

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.18.1M
CARB OTC LEED Compliant
No
Center Size
8 in - 16 in
Collection
Rigi
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Flow Rate
2.4 gpm
Handle Type
Lever
IAPMO Listed
Yes
Material
Metal
NSF Certified
No
Number of Handles
Two Handle
Spout Height
6 in
Spout Reach
8-11/16 in
Trim Only
Yes
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$278.69
EACH
  • QUANTITY