DESCRIPTION

  • Maximum deck thickness: 2-7/16"
  • Quick connect hoses

Mirabelle® Vilamonte 3-Hole Widespread Bathroom Sink Faucet with Double Lever Handle and 4-3/4 in. Spout Reach

MIRWSCVL800

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.18.1M
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Center Size
8 in - 16 in
Collection
Vilamonte
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Widespread
Flow Rate
1.2 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Lever
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Spout Height
5-7/8 in
Spout Reach
4-3/4 in
Trim Only
No
WaterSense Labeled
Yes
Width
13-13/16 in

Starting at
$269.95
EACH
  • QUANTITY