DESCRIPTION

  • 20" W x 10 1/4" H
  • Extends 6 1/4"
  • Mounting hardware included
  • UL listed
  • Uses three 60W Medium A19 lamps max

Mirabelle® Edenton® 3 Light 60W Up/Down Facing Bathroom Vanity Fixture

MIRMLED3LGT

Color Finish

 

SPECIFICATIONS

Collection
Edenton®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
6-1/4 in
Glass Type
White
Height
10-1/4 in
IsAcceptableImage
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Number Of Lights
3
UL Listed
Yes
Watts
60
Width
20 in

Starting at
Call for Pricing
  • QUANTITY