DESCRIPTION

  • Drain not included
  • Handshower not included

Mirabelle® Pendleton 3-Piece Roman Tub Faucet Trim with Double Lever Handle

MIRPT3RT

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.18.1M
Application
Residential
Center Size
8 in - 16 in
Collection
Pendleton
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet Only
Handle Material
Metal
Handle Type
Lever
Material
Brass
Number of Handles
Two Handle
Spout Height
3-15/16 in
Spout Reach
7-1/8 in
Trim Only
Yes
WaterSense Labeled
No

Starting at
$264.71
EACH
  • QUANTITY