DESCRIPTION

  • Basket strainers, disposal flange and stopper sold separately
  • Digital templates are available
  • Double equal bowls
  • Mounting hardware and cutout template included
  • Sound absorption pads and coating minimize vibration and sound while increasing durability

Mirabelle® 30-7/8 x 17-7/8 in. Double Bowl Under-Mount Sink

MIRUC3118E

Faucet Installation:

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.19.3M
ASME Specifications
ASME A112.19.3M
Bowl Size Single Or Left
14 in x 15-3/4 in x 8-1/2 in
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Drain Location
Rear Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
Gauge
16
Installation Type
Undermount
Material
Stainless Steel
Number Of Bowls
2
Overall Sink Size
31 in x 17-7/8 in x 9 in
Right Bowl Size
14 in x 15-3/4 in x 8-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY