DESCRIPTION

  • Adjustable angle for hand shower mount
  • Metal bars and mounting posts
  • Traditional design

Mirabelle® 30 in. Metal Slide Bar

MIRSB3020

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
30 in
Installation Type
Wall Mount
IsAcceptableImage
Material
Metal
Trim Only
No
WaterSense Labeled
No

Starting at
$127.2
EACH
  • QUANTITY