DESCRIPTION

  • Digital templates are available
  • Includes mounting hardware and cutout template
  • Meets ASME/ANSI A 112.19.3M
  • Minimum cabinet size: 36"
  • Sound absorption pads and coating to minimize vibration and sound and increase durability

Mirabelle® 31-3/8 x 20-3/8 in. Double Bowl Right Under-Mount Sink

MIRUC3221R

Faucet Installation:

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.19.3M
ASME Specifications
ASME A112.19.3M
Bowl Size Single Or Left
14-7/8 in x 18-3/8 in x 10 in
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
10 in
Drain Location
Rear Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
Gauge
16
Installation Type
Undermount
Material
Stainless Steel
Number Of Bowls
2
Overall Sink Size
31-5/8 in x 20-5/16 in
Right Bowl Size
13-9/16 in x 15-11/16 in x 8 in
Sink Size Range
31 in - 35 in

Starting at
$711.53
EACH
  • QUANTITY