DESCRIPTION

  • Basket strainers, disposal flange and stopper sold separately
  • Digital templates are available
  • Includes mounting hardware and cutout template
  • Minimum cabinet size: 36"
  • Sound absorption pads and coating to minimize vibration and sound and increase durability

Mirabelle® 32-3/4 x 20-3/8 in. Double Bowl Under-Mount Sink

MIRUC3321E

Faucet Installation:

No Hole

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.19.3M
ASME Specifications
ASME A112.19.3M
Bowl Size Single Or Left
14-13/16 in x 18-3/8 in x 9 in
Color Finish
Brushed Stainless Steel
Color Finish Category
Stainless Steel
Depth
9 in
Drain Location
Rear Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
Gauge
16
Installation Type
Undermount
Material
Stainless Steel
Material Type
304
Number Of Bowls
2
Overall Sink Size
32-13/16 in x 20-3/8 in
Right Bowl Size
14-13/16 in x 18-3/8 in x 9 in
Sink Size Range
31 in - 35 in

Starting at
$536.63
EACH
  • QUANTITY