DESCRIPTION

  • Basket strainers, disposal flange and stopper sold separately
  • Digital templates are available
  • Double equal bowls
  • Includes mounting hardware and cutout template
  • Sound absorption pads and coating to minimize vibration and sound and increase durability

Mirabelle® Cypress 32 x 18-1/2 in. Double Bowl Under-Mount Recessed Bridge Stainless Steel Sink

MIRURB3219

Faucet Installation:

No Hole

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.19.3M
ASME Specifications
ASME A112.19.3M
Bowl Size Single Or Left
14-3/16 in x 16-1/2 in x 9 in
Collection
Cypress
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
9 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
Gauge
16
Installation Type
Undermount
Material
Stainless Steel
Number Of Bowls
2
Overall Sink Size
32 in x 18-1/2 in
Right Bowl Size
14-3/16 in x 16-1/2 in x 9 in
Sink Size Range
31 in - 35 in

Starting at
$608.18
EACH
  • QUANTITY