DESCRIPTION

  • 16 gauge type 304 stainless steel
  • 3 1/2" Drain Opening
  • Brushed satin
  • Digital templates are available
  • Left Bowl: 17" L x 18" W x 10" D
  • Mounting hardware and cutout template included
  • Overall Size: 33" x 20"
  • Right Bowl: 13" L x 18" W x 10" D
  • Sound absorption pads and coating to minimize vibration and sound and increase durability

Mirabelle® 33 x 20 in. Double Bowl Left Hand Under-Mount Sink

MIRUC3320Z

Faucet Installation:

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.19.3M
ASME Specifications
ASME A112.19.3M
Bowl Size Single Or Left
17 in x 18 in x 10 in
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Drain Location
Rear Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
Gauge
16
Installation Type
Undermount
Material
Stainless Steel
Number Of Bowls
2
Overall Sink Size
33 in x 20 in x 10 in
Right Bowl Size
13 in x 18 in x 10 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$624.08
EACH
  • QUANTITY